Beli nozzle flat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Overall Length (mm): 35
- Suitable fluid: Compressor Air
- Width (mm): 42
- nozzle thread: R1/4
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length x W (mm): 90 x 42
- Nozzle Mounting Port: R1/4
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus)Deskripsi:Since it injects straight air from a single hole, it has high straightness and a high air blow effect.atribut:
- Material: S303
- Screw Size: R1/8
- Ikeuchi Yamagata Fan-Shaped NoZZle (Integrated Type) Vvp Series (Nosel Spray / Nosel Air)atribut:
- Pressure (MPa): Standard: 0.3
- Material: Equivalent to S316L
- Specification: Injection volume classification: 7
- S Display Double Pole StandDeskripsi:Slim Lightbox dilengkapi dengan panel LED yang memberikan pencahayaan merata tanpa bayangan. Dengan ketebalan hanya beberapa milimeter, Slim Lightbox mudah dibawa ke mana saja tanpa mengorbankan kualitas atau performa.Dengan menggunakan Double Pole Stand dirancang untuk menopang Slim Lightbox dengan sudut yang dapat diatur.atribut:
- Compatible for Printing Material: Backlit Film
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS316L (Nosel Spray / Nosel Air)atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- CP Flexible Pipe (Selang Coolant)atribut:
- Length (cm): 30
- Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)Deskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)atribut:
- Total Length (mm): 90
- Width (mm): 42
- Nozzle Attachment Port: R1/4
- Purpose of Use: For liquid draining and drying, blowing of dirt, air cooling etc.
- Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- Joplax Air Duster Joplastar (R2) (Semprotan Angin Kompresor)Deskripsi:-Eliminate metal parts to the limit, PP resin was made of more than 90% of material. -Drying by air blow, cooling and cleaning.atribut:
- Nozzle Length: 26.5mm
- Nozzle Opening Diameter: 3mm
- Nozzle Mounting Port: M14x1
- Air Mounting Outlet: G1/4
- Total Length: 128mm
- Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Normal Pressure (MPa): 0.3
- Type: Fan-shaped
- Ikeuchi Straight Nozzle Width Type (Nosel Udara Pipih)Deskripsi:A small air nozzle with an injection width of 24 mm.atribut:
- Material: PPS
- Maximum Operating Pressure (MPa): 0.7
- Screw Size: R1/8
- Number of Holes: 8
- Heat Resistance Temperature (°C): 120
- Opening Diameter (mm): 1
- Nikki Point Fit NozzleDeskripsi:-Angle of injection port is adjustable within the range of ±35°.-Compared to resin nozzles, the position can be maintained even at high flow rate.atribut:
- Material: Steel
- Ikeuchi Standard Straight Advance Nozzle Made of SUS303 (Nosel Air Lurus)atribut:
- Normal Pressure (MPa): 3
- Type: Straight going straight
- Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303 (Nosel Spray / Nosel Air)atribut:
- Spray Adjustment: 120°
- Type: Full cone
- Ikeuchi Air Nozzle (Fan Type) Made of SUS304 (Nosel Udara Pipih)atribut:
- Type: Blower specification
Daftar Harga nozzle flat Terbaru October 2026
| Ikeuchi Compact Flat Type Air Nozzle (Nosel Udara Pipih) | Rp499.900 |
| Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih) | Rp189.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp119.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air) | Rp63.900 |
| Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp149.900 |
| Ikeuchi Straight Nozzle CCP-A Series (Nosel Air Lurus) | Rp109.900 |
| Ikeuchi Yamagata Fan-Shaped NoZZle (Integrated Type) Vvp Series (Nosel Spray / Nosel Air) | Rp229.900 |
| S Display Double Pole Stand | Rp839.900 |
| Ikeuchi Standard Fan-Shaped Nozzle Made of SUS316L (Nosel Spray / Nosel Air) | Rp239.900 |
| CP Flexible Pipe (Selang Coolant) | Rp95.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/bqP111403422-1.jpg)
/4vP105632175-1.jpg)
/ivP105633679-1.jpg)
/0oP102025024-2.jpg)
/P102025048-1.jpg)
/diP110734486-1.jpg)
%20Vvp%20Series%20(Nosel%20Spray%20%2F%20Nosel%20Air)/7qP105438278-1.jpg)

/P103091037-1.jpg)
/rrP106394999-2.jpg)
/P102889602-2.jpg)
/P102025017-1.jpg)
%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series%20(Sambungan%20Lurus)/ibP105734659-2.jpg)
%20(Semprotan%20Angin%20Kompresor)/poP102619924-7.jpg)
/P103091028-1.jpg)
/epP110734529-1.jpg)

/P103091046-1.jpg)
/P103090940-1.jpg)
%20Made%20of%20SUS304%20(Nosel%20Udara%20Pipih)/P103091082-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)